TIMKEN
TIM TN065 ; 紧固件/螺母
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.312-18 Thread Size; 1.272" Thread Pitch Diameter Min; 1.276" Thread Pitch Diameter Max; TW-065 Lockwasher Part Number; NS Thread
Part #
BDI #
WHITTET-HIGGINS
CNB-065 CLAMP NUT ; 18TPI 2.375" OUTSIDE DIA 0.51" THK
18 Threads per Inch; 2-3/8" Outside Diameter; 0.51" Nominal Thickness; 1.312-18 Thread Size; 1.276" Thread Pitch Diameter Min; 1.28" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
PN-065 LOCKNUT ; PRECISION INCH BEARING THREADS
18 Threads per Inch; 2.067" Outside Diameter; 0.448" Nominal Thickness; 1.312-18 Thread Size; 1.276" Thread Pitch Diameter Min; 1.28" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BHS-065 LOCKNUT ; SS PREVAILING TQUE INCH BRG THRD
18 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.312-18 Thread Size; 1.276" Thread Pitch Diameter Min; 1.28" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BH-065 LOCKNUT ; 18TPI 2-1/16" OD 1/2" NOMINAL THK
18 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.312-18 Thread Size; 1.276" Thread Pitch Diameter Min; 1.28" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #