WHITTET-HIGGINS
NSH-07 LOCKNUT ; 1.376-18 THREAD 2.06IN OD 0.56IN THK
18 Threads per Inch; 2.06" Outside Diameter; 0.56" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BHS-07 LOCKNUT ; 18TPI 2.063" OUTSIDE DIA 0.5" THK
18 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
NTN
N07 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
W/H BL-07 ; 紧固件/螺母
18 Threads per Inch; 2.36" Outside Diameter; 0.72" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
EBC
EBC N07 ; 钢铁制品/锁紧螺母
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; W-07 Lockwasher Part Number; UNS Thread
Part #
BDI #