WHITTET-HIGGINS
BHI-08 LOCKNUT ; 16TPI 2.5" OD 0.563" NOMINAL THK
16 Threads per Inch; 2-1/2" Outside Diameter; 9/16" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
SNS26-16 CLAMP NUT ; STEEL FULL SPLIT
16 Threads per Inch; 2-3/4" Outside Diameter; 5/8" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
CNS26-16 CLAMP NUT ; 16TPI SINGLE SPLIT
16 Threads per Inch; 2-3/4" Outside Diameter; 5/8" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
CNS26-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
16 Threads per Inch; 2-3/4" Outside Diameter; 5/8" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
SNS26-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
16 Threads per Inch; 2-3/4" Outside Diameter; 5/8" Nominal Thickness; 1.625-16 Thread Size; 1.584" Thread Pitch Diameter Min; 1.589" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #