TIMKEN
N 064 BRG LOCKNUT
Locknut; 6 Threads per Inch; 15.005" Outside Diameter; 1-21/32" Nominal Thickness; 12.562-6 Thread Size; 12.44" Thread Pitch Diameter Min; 12.454" Thread Pitch Diameter Max; P-064 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
N-064 LOCKNUT ; 6TPI 15" OUTSIDE DIA 1.666" THK
6 Threads per Inch; 15" Outside Diameter; 1.666" Nominal Thickness; 12.562-6 Thread Size; 12.454" Thread Pitch Diameter Min; PP-64 Lockwasher Part Number; UNS Thread
Part #
BDI #
SKF
N 064 BRG LOCKNUT
6 Threads per Inch; 15" Outside Diameter; 1.666" Nominal Thickness; 12.562-6 Thread Size; 12.454" Thread Pitch Diameter Min; PL-64 Lockwasher Part Number; UNS Thread
Part #
BDI #