TIMKEN
N 076 BRG LOCKNUT
Locknut; 5 Threads per Inch; 17.755" Outside Diameter; 1-29/32" Nominal Thickness; 14.957-5 Thread Size; 14.805" Thread Pitch Diameter Min; 14.821" Thread Pitch Diameter Max; P-076 Lockwasher Part Number; UNS Thread
Part #
BDI #