TIMKEN
N 500 BRG LOCKNUT ; NON RETURNABLE
Locknut; 5 Threads per Inch; 22.818" Outside Diameter; 2-11/16" Nominal Thickness; 19.682-5 Thread Size; 19.53" Thread Pitch Diameter Min; 19.546" Thread Pitch Diameter Max; P-500 Lockwasher Part Number; UNS Thread
Part #
BDI #
SKF
SKF N 500 ; 紧固件/锁紧螺母
5 Threads per Inch; 22.818" Outside Diameter; 2-45/64" Nominal Thickness; 19.682-5 Thread Size; 0" Thread Pitch Diameter Min; PL-500 Lockwasher Part Number; ACME Thread
Part #
BDI #