WHITTET-HIGGINS
BHI-13 LOCKNUT ; 16TPI 3-1/2" OD 11/16" NOMINAL THK
16 Threads per Inch; 3-1/2" Outside Diameter; 11/16" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
CNS40-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
NI-13 LOCKNUT ; 2.500-16 THREAD 3.5IN OD 0.635IN THK
16 Threads per Inch; 3-1/2" Outside Diameter; 0.635" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; WI-13 Lockwasher Part Number; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
SNS40-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #
WHITTET-HIGGINS
CNS40-16 CLAMP NUT ; 16TPI 3-1/2" OD 5/8" NOMINAL THK
16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Part #
BDI #