WHITTET-HIGGINS
NE-17 LOCKNUT ; 3.345-11 THREAD 4.406IN OD 0.635IN THK
11 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.345-11 Thread Size; 3.286" Thread Pitch Diameter Min; 3.294" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; SAE Thread
Part #
BDI #