TAPERLINE
TLN-19 BEARING LOCKNUT ; FACE LOCK STYLE 4.938" OD X 4.562" OD
12 Threads per Inch; 4-15/16" Outside Diameter; 0.718" Nominal Thickness; 3.730-12 Thread Size; 3.676" Thread Pitch Diameter Min; 3.683" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #