WHITTET-HIGGINS
CNM-00 CLAMP NUT ; SINGLE SPLIT
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BM-00 LOCKNUT ; M10 X .75 THREAD 18MM OD 7MM THK
18MM Outside Diameter; 7MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
TIMKEN
KM-0 ; LOCKNUT METRIC
Locknut; 18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-00 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KM 0 BRG LOCKNUT ; 10MM IDX18MM ODX4MM WD 10EA/PAK
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MB-0 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMS-00 RETAINING LOCKNUT ; STAINLESS METRIC THREADS
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #