SKF
SKF KM 34 ; 紧固件/螺母
220MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; MB-34 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KMT 34 BRG LOCKNUT
205MM Outside Diameter; 32MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BLM-34 LOCKNUT ; M170 X 3.0 THREAD 220MM OD 36.5MM THK
220MM Outside Diameter; 36.5MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
SKF KML 34 ; 轴承配件/锁紧螺母
200MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; MBL-34 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KMTA 34 BRG LOCKNUT
215MM Outside Diameter; 32MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #