TIMKEN
KM 13 BEARING LOCKNUT
Locknut; 85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
CNM-13 CLAMP NUT ; SINGLE SPLIT
95.3MM Outside Diameter; 18MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BLM-13 LOCKNUT ; M65 X 2.0 THREAD 96MM OD 20MM THK
96MM Outside Diameter; 20MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
SKF KM13 ; 轴承配件/锁紧螺母
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
ROLLWAY BEARING
KM 13 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 85MM Outer Diameter; 14MM Nominal Thickness; M65 X 2 Thread Size; MB-13 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #