MASTERDRIVE
L110-11/16 JAW COUPLING HUB ; L110 COUPLING SIZE 11/16 BORE
Jaw Coupling Hub; 11/16" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.706" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 625In-Lbs Torque
Part #
BDI #
MASTERDRIVE
L110-1-3/16 JAW COUPLING HUB ; L110 COUPLING SIZE 1-3/16 BORE
Jaw Coupling Hub; 1-3/16" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.706" Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 625In-Lbs Torque
Part #
BDI #
MASTERDRIVE
L090-3/8 JAW COUPLING HUB ; L090 COUPLING SIZE 3/8 BORE
Jaw Coupling Hub; 3/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 0.841" Length Thru Bore; L090 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Part #
BDI #
MASTERDRIVE
L100-7/8 JAW COUPLING HUB ; L100 COUPLING SIZE 7/8 BORE
Jaw Coupling Hub; 7/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.368" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 477In-Lbs Torque
Part #
BDI #
MASTERDRIVE
L190-1-3/16 JAW COUPLING HUB ; L190 COUPLING SIZE 1-3/16 BORE
Jaw Coupling Hub; 1-3/16" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 2.134" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1726 | Hytrel/Bronze 4680 | Urethane 1860In-Lbs Torque
Part #
BDI #