MARTIN SPROCKET & GR
C468 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 17" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 68 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
YP4835 SPUR GEAR ; NON RETURNABLE PLASTIC
Spur Gear; 0.729" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 35 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Part #
BDI #
MARTIN SPROCKET & GR
S545 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 9" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-5/8" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C1065 ALT ; 0088514R SPUR GEAR ; 1/2 DEG 1-1/4IN BORE 1/4" X 1/8" STD KEY
Spur Gear; Minimum Plain Bore; 6-1/2" Pitch Diameter; 10 DP; 1" Face Width; 65 Teeth; 14-1/2 Degree Pressure Angle; 2-1/2" Hub Diameter; Cast Iron; No Keyway
Part #
BDI #
LINN GEAR
20CG38 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 1.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #