LOCTITE
LOCTITE PC 7117 1KG IDH 2015110
Ceramic Coating; Abrasion Protection; Black; Pail; 1 Kg Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body | Pump Impeller and Housing
Part #
BDI #
LOCTITE
M-NT 600SW CNV COATING IDH 1920945 ; POR IBC1216KG
Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Drum; 2680 Lb Container Size; Liquid; Industrial
BDI #
LOCTITE
FMS-100 5GAL IDH 1102886 RELEASE AGENT ; FREKOTE FMS100 5GALLON PAIL
Polymer Coating; Mold Sealer; Colorless; Pail; 18.93 L Container Size; Liquid; FRP | Epoxy | Composite Mold Surface
Part #
BDI #
KRYLON
K000Z6672-16 WATER BORNE ACRYLIC ENAMEL ; DTM SATIN/DP BS2 1GAL CAN 4/CS
Coating; Industrial Waterborne Acrylic Enamel; Satin Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
Part #
BDI #
LOCTITE
FREKOTE S-50 MLD RLSAGNT 55GAL DRM
Water Based Silicone Coating; Rubber Molding; Yellow; Drum; 208.2 L Container Size; Liquid; Silicone Rubber Molding Surface
BDI #