REXNORD
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
BDI #
REXNORD
NS8500-24T-30MM-1KW-PA SPROCKET ; 614-188-30 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Part #
BDI #
MARTIN SPROCKET & GR
QRS815A21 1 W/1/4X1/8 KW SS ; SPROCKET 800 SERIES
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI #
REXNORD
KU1500-12T-1IN-1KW1SS-PA SPROCKET ; 114-3625-5 NON RETURNABLE
1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
UNI-CHAINS MFG.
SNB Z12 PA6 2W-1R-1P 70MM SQ SPROCKET ; USO-MB-00003994
Conveying Chain Sprocket; 2.76" Bore; SNB Modular - Flat Top Size; 1" Pitch; 12 Teeth; A-No Hub Hub Type; Finished Bore; Square; 4.06" Outside Diameter; 3.86" Pitch Diameter; Straight Running | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
BDI #