ZERO-MAX
615-13S W/3-1/2 EXT ; OVERHUNG LOAD ADAPTOR
Adapter; 1.5-3/8 X 3/16 Output Shaft; Keyway; 13 Tooth 16/32 Spline Input Bore Keyway; Overhung Load
Part #
BDI #
ZERO-MAX
BDI #
ZERO-MAX
215 OVERHUNG LOAD ADAPTOR ; 1.5" SHAFT OUTPUT 1" BORE INPUT
Adapter; 1-1/2" Output Shaft X 3/8 X 3/16 Keyway; 1" Input Bore; 1/4 X 1/8 Keyway; Mount Overhung Load
Part #
BDI #