PNEUMAX
8884.52.00.39.F00 ELECTROVALVE ; 5/2 G1/4 WITHOUT COIL SOL
Solenoid Valve; 1/4" G Port; 5 Port; 2 Position; 6.5MM Orifice; 2.5 to 8Bar Pressure; Solenoid Spring Self Feeding; Air Media; Without Spool
Part #
BDI #
PNEUMAX
PNEUMAX N338.R0E 24VDC 3/2 NC 0.8MM 1W
Solenoid Valve; 1.5MM Size; 3/2 Way; Normally Closed; 24VDC Voltage; Compressed Air; 50l/min Flow Rate; 2.3W Power; Mechanical Spring
BDI #