ESAB
0380-0217 MACHINE TORCH ; MT210A W/FLASHBACK ARRESTORS
Torch and Handle; 10" Nominal Barrel Length; Brass Body Material; 7" Maximum Cutting Capacity; Acetylene Gas Type; Includes 2-Hose Manifold Block and Reverse Flow Check Valve; 14" Nominal Length; 7" Racking Length; Straight Type; For Used on Cutting Tip Series 1 Type 101, 101 30 Deg, and 101L; Victor
Part #
BDI #
ESAB
2204-3003 ARC GOUGING ; 50/PAK
Arc Gouging Electrode; 400 A Maximum Current; 300 A Minimum Amps; Copper Coating; 1/4" Nominal Diameter; 12" Nominal Length; Carbon, Copper and Graphite Material; DC, DCEP Operating Polarity and Pointed Model Type; Arcair
Part #
BDI #
ESAB
0381-1480 CUTTING TORCH ; ST2600FC 21"" LG & 90 DEG HEAD
Torch and Handle; 8" Maximum Cutting Capacity; 1/8" Minimum Cutting Capacity; All Fuel Gas Gas Type; 90 Deg Head Angle; Includes Built-In Flashback Arrestor and Reverse Flow Check Valve; 21" Nominal Length; Heavy Duty Type; Series 1 Uses Cutting Tip; Victor
Part #
BDI #
ESAB
0330-0144 CUTTING TIP ; 1-1-200
Tip and Nozzle; Propane and Natural Gas Gas Type; 1 Nominal Tip Size Symbol; 200 Type; 0.24LB; For Cutting Application; Victor
Part #
BDI #
ESAB
2205-3003 ARC GOUGING ; 50/PAK
Arc Gouging Electrode; 450 A Maximum Current; 350 A Minimum Amps; Copper Coating; 5/16" Nominal Diameter; 12" Nominal Length; Carbon, Copper and Graphite Material; DC, DCEP Operating Polarity and Pointed Model Type; Arcair
Part #
BDI #