Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
25,239 Items found
BrandCONSOLIDATED BEARING
CONSOLIDATED BEARING
CONSOLIDATED 88603NR ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
INVENTORY
In stock (2)
CONSOLIDATED BEARING
CONSOLIDATED NO. D-13A ; 轴承/推力球轴承
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-11/32" Outer Diameter; 5/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
INVENTORY
In stock (14)
CONSOLIDATED BEARING
IR-30 X 35 X 20.5 NEEDLE BEARING
Needle Bearing Inner Ring; 30MM Bore; 35MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
BDI #
INVENTORY
Available to order
CONSOLIDATED BEARING
IR-40 X 45 X 20 NEEDLE BEARING
Needle Bearing Inner Ring; 40MM Bore; 45MM Outside Diameter; 20MM Width; No Self Aligning; No Separable; No Relubricatable
BDI #
INVENTORY
Available to order
CONSOLIDATED BEARING
RNAO-50 X 62 X 40 NEEDLE BEARING ; NON THRUST ROLLER
Needle Bearing Roller Assembly with Outer Ring; 50MM Bore; 62MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
BDI #
INVENTORY
Available to order