CONSOLIDATED BEARING
CONSOLIDATED 88603NR ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CONSOLIDATED BEARING
6219-ZNR DEEP GROOVE BALL BEARING ; ONE SHIELD W/SNAP RING
Single Row Ball Bearing; 95MM Bore; 170MM Outside Diameter; 32MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CONSOLIDATED BEARING
314-ZNR C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELD SNAP RING
Single Row Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; Yes Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
CONSOLIDATED BEARING
6000-2RSNR DEEP GROOVE BALL BEARING ; SEALED W/SNAP RING
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CONSOLIDATED BEARING
5312-ZZNR C/2 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 60MM Bore; 130MM Outside Diameter; 54MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C2-Snug Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #