DIAMOND CHAIN
RSC-06B-1 DOFF LINK ; D6168 ; 9.525MM CHAIN PITCH COTTERED
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; Curved; 3.28MM Pin Diameter
BDI #
DIAMOND CHAIN
06B-1R ROLLER CHAIN
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-06B-1 SO CO LINK ; D6165
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-06B-1R-10FT ; D0143 RLLR CHAIN ; 10FT/BOX
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
Part #
BDI #