DIAMOND CHAIN
DMD-100T-4 ROFF LINK P ; D6147
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-100-4 BSHLK P ; D7127 CONN LINK
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-100-4 DOFF LINK ; D5445
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-100H-4 BSHLK P CONN LINK ; POR
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-100H-4 CT CO LINK P ; POR NON RETURNABLE
Chain Link; 100-4 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #