DIAMOND CHAIN
RSC-10B-2 DOFF LINK ; D6194
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-10B-2 SO CO LINK ; D6191
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-10B-2R-10FT ; D0150 RLLR CHAIN ; 10FT/BOX
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
Part #
BDI #