Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandDIAMOND CHAINChain Size120-8
DIAMOND CHAIN
DMD-120-8 BSHLK P CONN LINK ; POR
Chain Link; 120-8 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
120-8 RIV PF ROLLER CHAIN ; POR 10FT/BOX
Roller Chain; 120-8 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-120-8 CT CO LINK P ; POR
Chain Link; 120-8 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-120-8 DOFF LINK ; D5926
Chain Link; 120-8 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-120-8 CT CO LINK ; POR
Chain Link; 120-8 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
Available to order