DIAMOND CHAIN
DMD-140HS-1 CT CO LINK P ; D0937
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-140-1 CTCOL BK1 ; D5553 CONN LINK ; NON RETURNABLE
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-140-1REH-10FT ; D0373 RLLR CHAIN ; 10FT/BOX
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-140HS RL LK RLLR CHAIN LINK ; POR
Chain Link; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-140-1 CTCOL SK1 P CONN LINK ; POR NON RETURNABLE
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #