DIAMOND CHAIN
RSC-16B-1R-10FT ; D0154 RLLR CHAIN ; 10FT/BOX
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; Curved; 8.28MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-16B-1 DOFF LINK ; D6213 ; 1" PITCH 1-STRAND 16B ISO
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; Curved; 8.28MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-16B-1 SO CO LINK ; D6210 ; 1" PITCH 1-STRAND 16B ISO SPRING CLIP
Chain Link; 16B Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; Curved; 8.28MM Pin Diameter
BDI #