DIAMOND CHAIN
DMD-180-3C-53DCA ; D7281 RLLR CHAIN ; NON RETURNABLE
Roller Chain; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-180-3 DOFF LINK ; POR NON RETURNABLE
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-180-3 CT CO LINK ; D1076 ; NON RETURNABLE
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
BDI #