DIAMOND CHAIN
RSC-20B-2 DOFF LINK ; D6226
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.7MM Plate Thickness; Curved; 10.19MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-20B-2 CT CO LINK ; D6225
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.7MM Plate Thickness; Curved; 10.19MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-20B-2R-10FT ; D0157 RLLR CHAIN ; 10FT/BOX
Roller Chain; 20B-2 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.7MM Plate Thickness; Curved; 10.19MM Pin Diameter
Part #
BDI #