DIAMOND CHAIN
RSC-24B-2R-10FT ; D0159 RLLR CHAIN ; 10FT/BOX
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.3MM Plate Thickness; Curved; 14.63MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-24B-2 CT CO LINK ; D6229
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.3MM Plate Thickness; Curved; 14.63MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-24B-2 DOFF LINK ; D6230
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.3MM Plate Thickness; Curved; 14.63MM Pin Diameter
BDI #