DIAMOND CHAIN
DMD-C2100H-1 CT CO LINK P ; D1051
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C2100H-1 CTCOL BA2 ; D5313 CONN LINK ; NON RETURNABLE
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C2100H-1R-10FT ; D0137 RLLR CHAIN ; 10FT/BOX
Roller Chain; C2100 Chain Size; Riveted; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter
BDI #
DIAMOND CHAIN
C2100H E2 CP C/L S/F ; CONNECTING LINK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C2100H-1C-10FT ; D0139 RLLR CHAIN ; 10FT/BOX
Roller Chain; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.187" Plate Height; Straight; 3/8" Pin Diameter
BDI #