DIAMOND CHAIN
DMD-C2120H-1 CTCOL BK2 CONN LINK ; POR NON RETURNABLE
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
C2120H CP ROLLER CHAIN ; POR 10FT/BOX
Roller Chain; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C2120H-1 CT CO LINK ; D0939
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C2120H-1R-10FT ; D0140 RLLR CHAIN ; 10FT/BOX
Roller Chain; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C2120H RL LK RLLR CHAIN LINK ; POR
Chain Link; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #