DIAMOND CHAIN
DMD-C2160H-1R-30NCA ; D1787 RLLR CHAIN ; NON RETURNABLE
Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.071" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C2160H-1 CTCOL BK2 P CONN LINK ; POR NON RETURNABLE
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.071" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C2160H-1 CT CO LINK P ; D1009
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.071" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-C2160H-1 DOFF LINK ; D5935
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter
BDI #