DIAMOND CHAIN
CA557 X 80P B1-20 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 1/8" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-C557-10FT ; D6656 RLLR CHAIN ; NON RETURNABLE 10FT/BOX AGRICULTURE
Roller Chain; CA557 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 1/8" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C557-1 DOFF LINK ; D7329 ; NON RETURNABLE
Chain Link; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.701" Roller Diameter; 0.78" Roller Width; 0.126" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
BDI #