DIAMOND CHAIN
S200 R/L CHAIN ROLLER LINK ; POR
Chain Link; S200 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-200-1 DOFF LINK ; D5979 ; NON RETURNABLE
Chain Link; S200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-200-1C-10FT ; D0218 ; SAPPHIRE NON RETURNABLE 10FT/BOX
Roller Chain; S200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-200-1R-10FT ; D0217 ; SAPPHIRE NON RETURNABLE 10FT/BOX
Roller Chain; S200 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-200-1 CT CO LINK ; D8017 ; NON RETURNABLE
Chain Link; S200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #