DIAMOND CHAIN
RSC-240-1 CT CO LINK ; D5837 ; NON RETURNABLE
Chain Link; S240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-240-1 DOFF LINK ; D5963 ; NON RETURNABLE
Chain Link; S240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-240-1C-10FT ; D0220 ; SAPPHIRE NON RETURNABLE 10FT/BOX
Roller Chain; S240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #