DIAMOND CHAIN
RSC-35-1 DOFF LINK NP ; D5989
Chain Link; S35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-35-1R-100FT ; D0167 ; SAPPHIRE RLLR CHAIN 100FT/REEL
Roller Chain; S35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-35-1RNP-100FT ; SAPPHIRE RLLR CHN POR 100FT/REEL NI PLTD
Roller Chain; S35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-35-1 SC CO LINK AU ; D5891
Chain Link; S35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-35-1RAU-100FT ; SAPPHIRE POR 100FT/REEL SST COATED
Roller Chain; S35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #