DIAMOND CHAIN
RSC-60-1 SC CO LINK ; D5405
Chain Link; S60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-60H-1R-10FT ; D0224 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Roller Chain; S60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-60-1RAU-10FT ; D0437 ; SAPPHIRE RLLR CHN 10FT/BOX SST COATED
Roller Chain; S60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
S60DL RIV 10FT ROLLER CHAIN ; POR 10FT/BOX
Roller Chain; S60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-60-1 DOFF LINK AU ; D5983
Chain Link; S60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
BDI #