Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandDIAMOND CHAINRoller Diameter - Inch0.09
DIAMOND CHAIN
DMD-MP47-1RAU-100FT ; D3395 RLLR CHAIN ; 100FT/REEL
Roller Chain; 47 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-MP47-1RAU-10FT ; D3393 RLLR CHAIN ; 10FT/BOX
Roller Chain; 47 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-47-1 SC CO LINK AU ; D5378
Chain Link; 47 Chain Size; Spring Clip; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-MP47-1RAU-16272NAA ; D3396 RLLR CHN ; 200FT/REEL
Roller Chain; 47 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
47SS R/L CHAIN ROLLER LINK ; POR
Chain Link; 47 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Part #
INVENTORY
Available to order