Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
50 Items found
BrandDIAMOND CHAINRoller Diameter - Inch0.306
DIAMOND CHAIN
DMD-41-1R-50FT ; D0018 RLLR CHAIN ; 50FT/REEL
Roller Chain; 41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-41-1 SCCOL WBA1 CONN LINK ; POR NON RETURNABLE
Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
41 WCB1 2H SC C/L CONNECTING LINK ; POR NON RETURNABLE
Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.383" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-41-1 SO CO LINK ; D5409
Chain Link; S41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-41-1RNP-100FT ; D0449 ; SAPPHIRE RLLR CHN 100FT/REEL NI PLTD
Roller Chain; S41 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.306" Roller Diameter; 1/4" Roller Width; 0.05" Plate Thickness; 0.386" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order