Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
191 Items found
BrandDIAMOND CHAINRoller Diameter - Inch0.312
DIAMOND CHAIN
DL-40-1R-10FT ; D0312 RLLR CHAIN ; 10FT/BOX POR
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-40-1RAU-10FT ; D0431 ; SAPPHIRE RLLR CHN 10FT/BOX SST COATED
Roller Chain; S40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-C2040-1 CTCOL BK2 ; D5604 CONN LINK ; NON RETURNABLE
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-C2040-1R-50NAA ; D3895 RLLR CHAIN ; 50FT/REEL
Roller Chain; SC2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-40-1 SOCOL BA1 ; D6522 CONN LINK ; NON RETURNABLE
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
INVENTORY
Global stock (110.0)