Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
BrandDIAMOND CHAINRoller Diameter - Inch0.696
DIAMOND CHAIN
CA620 X 80P B1-20 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
CA620 X 40P SADDLE 10 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
A620 CP C/L CONNECTING LINK ; POR NON RETURNABLE
Chain Link; A620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-A620-10FT ; D6650 RLLR CHAIN ; NON RETURNABLE 10FT/BOX
Roller Chain; A620 Chain Size; Riveted; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
A620 O/L OFFSET LINK ; POR NON RETURNABLE
Chain Link; A620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 63/64" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
Part #
INVENTORY
Available to order