Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandDIAMOND CHAINRoller Diameter - Inch1.1
DIAMOND CHAIN
RSC-28B-1 CT CO LINK ; D6231
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.798MM Plate Thickness; Curved; 15.9MM Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-28B-1 DOFF LINK ; D6232
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.798MM Plate Thickness; Curved; 15.9MM Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-28B-1R-10FT ; D0160 RLLR CHAIN ; 10FT/BOX
Roller Chain; 28B Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.8MM Plate Thickness; 37MM Plate Height; Curved; 15.9MM Pin Diameter
INVENTORY
Available to order