Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandDIAMOND CHAINRoller Diameter - Inch1.15
DIAMOND CHAIN
RSC-32B-1 CT CO LINK ; D6233
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.29MM Plate Thickness; Curved; 17.81MM Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-32B-1R-10FT ; D0161 RLLR CHAIN ; 10FT/BOX
Roller Chain; 32B Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.3MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-32B-1 DOFF LINK ; D6234
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.29MM Plate Thickness; Curved; 17.81MM Pin Diameter
INVENTORY
Available to order