DIAMOND CHAIN
DMD-435X1/2-1C-10FT RLLR CHAIN ; POR NON RETURNABLE 10FT/BOX
Roller Chain; 435X1/2 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-435-1 CT CO LINK ; D5302
Chain Link; 435X1/2 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-435N-1 CT CO LINK ; D5610
Chain Link; 435X3/8 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 3/8" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-435-1 DOFF LINK ; D5932
Chain Link; 435X1/2 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-435-1 CT CO LINK P ; D5562
Chain Link; 435X1/2 Chain Size; Cottered; 1" Chain Pitch; Non Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.562" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; Curved; 9/32" Pin Diameter
BDI #