Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16 Items found
BrandDIAMOND CHAINRoller Diameter - Millimeter16.662
DIAMOND CHAIN
CA550 X 61P B1-15 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
CA550 C11E 54-7 CORNHEAD GATHERING CHAIN ; POR NON RETURNABLE
Roller Chain; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
CA550 C12E 67-11 CORNHD GATHERING CHAIN ; POR NON RETURNABLE
Roller Chain; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
CA555 C5E 60-10 CORNHEAD GATHERING CHAIN ; POR NON RETURNABLE
Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-C555 C6E-6P48NCA ; D6655 RLLR CHAIN ; NON RETURNABLE
Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
INVENTORY
Available to order