DIAMOND CHAIN
DMD-160-1 CTCOL BA1 ; D5586 CONN LINK ; NON RETURNABLE
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-160H-6 BSHLK P CONN LINK ; POR NON RETURNABLE
Chain Link; 160-6 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 6 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-160-1 ROFF LINK P ; POR NON RETURNABLE
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
160 XZN RIV ACE ROLLER CHAIN ; 160 ANSI 2" PITCH 1 STRAND 10FT/BOX
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Nickel Plated Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-C2160H-1R-30NCA ; D1787 RLLR CHAIN ; NON RETURNABLE
Roller Chain; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.071" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 0.562" Pin Diameter
BDI #