DIAMOND CHAIN
DMD-180H RL LK ; D6066 RLLR CHAIN LINK
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 0.312" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-180-1 DOFF LINK ; D5452
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-180-1 CT CO LINK ; D5854 ; NON RETURNABLE
Chain Link; S180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-180-1 CT CO LINK ; D1078
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-180-2C-10FT ; SAPPHIRE POR NON RETURNABLE 10FT/BOX
Roller Chain; S180-2 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #