DIAMOND CHAIN
RSC-240-1 CT CO LINK ; D5837 ; NON RETURNABLE
Chain Link; S240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-240-1 DOFF LINK ; D5963 ; NON RETURNABLE
Chain Link; S240 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
BDI #
DIAMOND CHAIN
DMD-240-1R-10FT ; D0093 RLLR CHAIN ; 10FT/BOX
Roller Chain; 240 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-240-2C-40NCA ; D3269 RLLR CHAIN
Roller Chain; 240-2 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-240H-1 CT CO LINK ; D1107
Chain Link; 240 Chain Size; Cottered; 3" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 1/2" Plate Thickness; 2.806" Plate Height; Curved; 0.937" Pin Diameter
BDI #