DIAMOND CHAIN
RSC-06B-2 DOFF LINK ; D6172
Chain Link; 06B-2 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-06B-2 SO CO LINK ; D6169 ; 0.375" PITCH 2-STRAND SPRING CLIP
Chain Link; 06B-2 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
BDI #
DIAMOND CHAIN
RSC-06B-1 DOFF LINK ; D6168 ; 9.525MM CHAIN PITCH COTTERED
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; Curved; 3.28MM Pin Diameter
BDI #
DIAMOND CHAIN
06B-3 OC C/L 2P CONNECTING LINK ; POR NON RETURNABLE
Chain Link; 06B-3 Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.4MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
06B-3 OC RIV 2P 100FT ROLLER CHAIN ; POR NON RETURNABLE 100FT/REEL
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.4MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #